Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5

APEX| Zoro #: G0758843| Mfr #: 440-3-ACR3X-5PK

$6.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 1/4"
Bit Style: Phillips ACR
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758843 Mfr #: 440-3-ACR3X-5PK
Shank Size: 1/4"Bit Style: Phillips ACR
Overall Length: 1"Finish: Unfinished
For Use With: Bit HolderSAE or Metric: SAE
Impact Rated: YesPoint Size: #3
Single End/Double End: Single EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Phillips ACR, Point Size #3, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Reviews