Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, 3/16", PK5
Mfr # 185-4X-5PK
Zoro # G1007361
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3/16 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #8, 1-1/4", PK5 212-8A-5PK
- APEX TOOL GROUP Torq Set Bit 212-6-ACR
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 446-12X
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 AN-04-A-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1-1/2", PK5 440-215-PZDX-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 2F-3R, PK5 445-00-15X-5PK
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 13Mm Fm MSF-13MM13
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 5/16 in. Hex, PK5 SZ-15-5PK
- APEX TOOL GROUP Bit 5/8 Hex Drv Power No.12. Tri-Wing TW-12
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-C-TX-15-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 265-0-5PK
- Apex Tool Group Screwdrivers and Nutdrivers