WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Insert Bit, SAE, 1/4", Hex, 3/32", 1", PK5

APEX| Zoro #: G1504797| Mfr #: 185-1X-5PK

$13.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Unfinished
For Use With: Bit Holder
Item: Insert Bit
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1504797 Mfr #: 185-1X-5PK
Finish: UnfinishedFor Use With: Bit Holder
Item: Insert BitPoint Size: 3/32"
Bit Style: HexSAE or Metric: SAE
Overall Length: 1"Shank Size: 1/4"
Single End/Double End: Single EndShank Style: Hex
Fastening Tool Material: S2 SteelImpact Rated: Yes
Country of Origin (subject to change): United States

Product Description

Torsion Bit, Bit Style Hex, Point Size 3/32 In., Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Product Reviews