Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5

APEX| Zoro #: G2117525| Mfr #: 212-5-5PK

$44.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: #5
Fastening Tool Material: S2 Steel
Single End/Double End: Single End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117525 Mfr #: 212-5-5PK
Point Size: #5Fastening Tool Material: S2 Steel
Single End/Double End: Single EndFor Use With: Bit Holder
Shank Size: 1/4"Bit Style: Torq-Set
Overall Length: 1"Item: Insert Bit
Impact Rated: YesFinish: Unfinished
Shank Style: HexSAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Torq-Set, Point Size #5, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Reviews