Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5

APEX| Zoro #: G1288874| Mfr #: 185-0X-5PK

$22.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Bit Holder
Impact Rated: Yes
Single End/Double End: Single End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288874 Mfr #: 185-0X-5PK
For Use With: Bit HolderImpact Rated: Yes
Single End/Double End: Single EndFastening Tool Material: S2 Steel
Item: Insert BitShank Size: 1/4"
Bit Style: HexShank Style: Hex
Point Size: 5/64"SAE or Metric: SAE
Overall Length: 1"Finish: Unfinished
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Hex, Point Size 5/64 In., Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Reviews