WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Insert Bit, SAE, 1/4", Hex, 7/64", 1", PK5

APEX| Zoro #: G2218072| Mfr #: 185-9X-5PK

$16.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Shank Size: 1/4"
Bit Style: Hex
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2218072 Mfr #: 185-9X-5PK
Shank Size: 1/4"Bit Style: Hex
Overall Length: 1"Finish: Unfinished
For Use With: Bit HolderSAE or Metric: SAE
Impact Rated: YesPoint Size: 7/64"
Single End/Double End: Single EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): United States

Product Description

Torsion Bit, Bit Style Hex, Point Size 7/64 In., Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Product Reviews