Insert Bit, SAE, 1/4", Hex, #8, 1", PK250

APEX| Zoro #: G1531415| Mfr #: 212-8-250PK

$1148.24 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Unfinished
For Use With: Bit Holder
Item: Insert Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531415 Mfr #: 212-8-250PK
Finish: UnfinishedFor Use With: Bit Holder
Item: Insert BitPoint Size: #8
Bit Style: Torq-SetSAE or Metric: SAE
Overall Length: 1"Shank Size: 1/4"
Single End/Double End: Single EndShank Style: Hex
Fastening Tool Material: S2 SteelImpact Rated: Yes
Country of Origin (subject to change): Taiwan

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Torq-Set,Point Size #8,Bit Length 1 In.,Material Tool Steel,Package Quantity 250

Reviews