Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1199116| Mfr #: 170-10-5PK

$30.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199116 Mfr #: 170-10-5PK
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Power ToolPoint Size: #10
Bit Style: Torq-SetSAE or Metric: SAE
Shank Style: Hex Power DriveImpact Rated: Yes
Finish: UnfinishedOverall Length: 1-1/4"
Country of Origin (subject to change): Taiwan

Description

Power Bit, Bit Style Torq-Set, Point Size #10, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Reviews