Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5

APEX| Zoro #: G1210343| Mfr #: 440-TX-10-H-5PK

$23.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210343 Mfr #: 440-TX-10-H-5PK
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Bit HolderPoint Size: T10
Bit Style: Torx(R) TR/SecuritySAE or Metric: SAE
Shank Style: HexImpact Rated: Yes
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): Taiwan

Description

Torsion Bit, Bit Style Torx(R) TR/Security, Point Size T10, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Reviews