Insert Bit, SAE, 1/4", Hex, T15, 1", PK5

APEX| Zoro #: G2471795| Mfr #: 440-TX-15-H-5PK

$32.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Unfinished
For Use With: Bit Holder
Item: Insert Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471795 Mfr #: 440-TX-15-H-5PK
Finish: UnfinishedFor Use With: Bit Holder
Item: Insert BitPoint Size: T15
Bit Style: Torx(R) TR/SecuritySAE or Metric: SAE
Overall Length: 1"Shank Size: 1/4"
Single End/Double End: Single EndShank Style: Hex
Fastening Tool Material: S2 SteelImpact Rated: Yes
Country of Origin (subject to change): Taiwan

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Tamper Resistant Torx(r),Point Size T15,Bit Length 1 In.,Material Tool Steel,Package Quantity 5

Reviews