Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5

APEX| Zoro #: G2349006| Mfr #: 440-TX-27-H-5PK

$25.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349006 Mfr #: 440-TX-27-H-5PK
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Bit HolderPoint Size: T27
Bit Style: Torx(R) TR/SecuritySAE or Metric: SAE
Shank Style: HexImpact Rated: Yes
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): Taiwan

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Tamper Resistant Torx(r),Point Size T27,Bit Length 1 In.,Material Tool Steel,Package Quantity 5

Reviews