Insert Bit, SAE, 1/4", Hex, T30, 1", PK250

APEX| Zoro #: G0604161| Mfr #: 440-TX-30X-250PK

$667.32 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Unfinished
For Use With: Bit Holder
Item: Insert Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604161 Mfr #: 440-TX-30X-250PK
Finish: UnfinishedFor Use With: Bit Holder
Item: Insert BitPoint Size: T30
Bit Style: Torx(R)SAE or Metric: SAE
Overall Length: 1"Shank Size: 1/4"
Single End/Double End: Single EndShank Style: Hex
Fastening Tool Material: S2 SteelImpact Rated: Yes
Country of Origin (subject to change): Taiwan

Description

Torsion Bit, Bit Style Torx(R), Point Size T30, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 250

Reviews