Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5
  • Zoro #: G0266393
  • Mfr #: 440-TX-30-H-5PK
$40.70 ($8.14/unit)
  • Fastening Tool Item: Insert Bit
  • Fastening Tool Tip Size: TR30
  • Item: Insert Bit
See full product details
Orders over $50 ship free.

Apex #440-TX-30-H-5PK Specifications

  • Zoro #: G0266393
  • Mfr #: 440-TX-30-H-5PK
Fastening Tool Item: Insert Bit Fastening Tool Tip Size: TR30
Item: Insert Bit Impact Rated: Yes
Overall Bit Length: 1" Shank Size: 1/4"
Hex Shank Size: 1/4" Single End/Double End: Single End
Point Size: T30 Bit Style: Torx(R) TR/Security
Shank Style: Hex Application - Tools: Power
Finish: Unfinished Overall Length: 1"
Fastening Tool Material: S2 Steel SAE or Metric: SAE
For Use With: Bit Holder Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Insert Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR30, Shank Style Hex, Hex Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 In., SAE, Metric, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Package Quantity 5

Reviews of Apex #440-TX-30-H-5PK