WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Insert Bit, SAE, 5/16", Hex, #10, 1-1/4", PK5

APEX| Zoro #: G0798655| Mfr #: 212-10A-5PK

$43.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Point Size: #10
Fastening Tool Material: S2 Steel
Single End/Double End: Single End
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0798655 Mfr #: 212-10A-5PK
Point Size: #10Fastening Tool Material: S2 Steel
Single End/Double End: Single EndFor Use With: Bit Holder
Shank Size: 5/16"Bit Style: Torq-Set
Overall Length: 1-1/4"Item: Insert Bit
Impact Rated: YesFinish: Unfinished
Shank Style: HexSAE or Metric: SAE
Country of Origin (subject to change): Taiwan

Product Description

Torsion Bit, Bit Style Torq-Set, Point Size #10, Shank Style Hex, Shank Size 5/16 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Product Reviews