WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Insert Bit, SAE, 5/16", Hex, 1/4", PK5

APEX| Zoro #: G1795857| Mfr #: 212-1/4A-5PK

$42.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Shank Size: 5/16"
Bit Style: Torq-Set
Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1795857 Mfr #: 212-1/4A-5PK
Shank Size: 5/16"Bit Style: Torq-Set
Overall Length: 1-1/4"Finish: Unfinished
For Use With: Bit HolderSAE or Metric: SAE
Impact Rated: YesPoint Size: 1/4"
Single End/Double End: Single EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): Taiwan

Product Description

Torsion Bit, Bit Style Torq-Set, Point Size 1/4 In., Shank Style Hex, Shank Size 5/16 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Product Reviews