Torsion Bit, SAE, 5/16", Hex, 3/8", PK5

APEX| Zoro #: G0270487| Mfr #: 212-3/8A-5PK

$30.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0270487 Mfr #: 212-3/8A-5PK
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 5/16"
For Use With: Bit HolderPoint Size: 3/8"
Bit Style: Torq-SetSAE or Metric: SAE
Shank Style: HexImpact Rated: Yes
Finish: UnfinishedOverall Length: 1-1/4"
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Torq-Set, Point Size 3/8 In., Shank Style Hex, Shank Size 5/16 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Reviews