LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Torsion Bit, SAE, 5/16", Hex, T20, 1-1/4", PK5

APEX| Zoro #: G1434422| Mfr #: 480-TX-20X-5PK

$24.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 5/16"
Bit Style: Torx(R)
Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434422 Mfr #: 480-TX-20X-5PK
Shank Size: 5/16"Bit Style: Torx(R)
Overall Length: 1-1/4"Finish: Unfinished
For Use With: Bit HolderSAE or Metric: SAE
Impact Rated: YesPoint Size: T20
Single End/Double End: Single EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Torx(R), Point Size T20, Shank Style Hex, Shank Size 5/16 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Reviews