Torsion Bit, SAE, 5/16", Hex, T40, 1-1/4", PK5

APEX| Zoro #: G2250753| Mfr #: 480-TX-40X-5PK

$19.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 5/16"
Bit Style: Torx(R)
Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250753 Mfr #: 480-TX-40X-5PK
Shank Size: 5/16"Bit Style: Torx(R)
Overall Length: 1-1/4"Finish: Unfinished
For Use With: Bit HolderSAE or Metric: SAE
Impact Rated: YesPoint Size: T40
Single End/Double End: Single EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): Taiwan

Description

Insert Bit,Shank Size 5/16 In.,Bit Style Torx(r),Point Size T40,Bit Length 1-1/4 In.,Material Tool Steel,Package Quantity 5

Reviews