KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Interlock Drainage Mat, Brown, 3 ft.x4 ft.

APEX| Zoro #: G2065603| Mfr #: T15S0034BR

$79.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Welding Safe: Yes
Antifatigue: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065603 Mfr #: T15S0034BR
Width: Welding Safe: Yes
Antifatigue: YesColor:
Mat Electrical Resistance: Electrical Properties Not TestedMat Ramp Material: No Ramp
Mat Shape: RectangleItem: Interlocking Drainage Mat
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Nitrile
Shape of Drainage Holes: OctagonMat Backing Material: Nitrile
Length: Drainage Holes Per Sq. Ft.: 246.0
Matting Series Compatability: NoneAntimicrobial: Yes
Edges: (4) StraightMat Surface Pattern: Drainage Holes
Size of Drainage Holes: 0.750" dia.Oil Resistant: Yes
Thickness: Standards: ASTM G21, ASTM C1028, ASTM D395, ASTM D575, ASTM D 1171, ASTM D3884, CPSC FF 1-70
Anti-Slip Surface: NoCountry of Origin (subject to change): United States

Description

Interlocking Mat Item Interlocking Drainage Mat, Mat Length 4 ft., Mat Width 3 ft., Mat Thickness 1/2 In., Matting Series Compatibility None, Mat Surface Pattern Drainage Holes, Mat Color Brown, Interlocking Mat Edges (4) Straight, Mat Section Center Section, Backing Material Nitrile Rubber

Reviews