KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Interlock Drainage Mat, Red, 3ft3"x4ft10"

APEX| Zoro #: G1020801| Mfr #: T11S3958RD

$142.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Welding Safe: Yes
Antifatigue: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020801 Mfr #: T11S3958RD
Width: Welding Safe: Yes
Antifatigue: YesColor:
Mat Electrical Resistance: Electrical Properties Not TestedMat Ramp Material: No Ramp
Mat Shape: RectangleItem: Interlocking Drainage Mat
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Nitrile
Shape of Drainage Holes: CircleMat Backing Material: Nitrile
Length: Drainage Holes Per Sq. Ft.: 64.0
Matting Series Compatability: NoneAntimicrobial: Yes
Edges: (4) StraightMat Surface Pattern: Drainage Holes
Size of Drainage Holes: 0.750" dia.Oil Resistant: Yes
Thickness: Standards: NSF Certified, ASTM G21, ASTM C1028, ASTM D395, STM D575, ASTM D1171, ASTM D3884, CPSC FF 1-70
Anti-Slip Surface: YesCountry of Origin (subject to change): United States

Description

Interlocking Mat Item Interlocking Drainage Mat, Mat Length 4 ft. 10 In., Mat Width 3 ft. 3 In., Mat Thickness 7/8 In., Matting Series Compatibility None, Mat Surface Pattern Drainage Holes, Mat Color Red, Interlocking Mat Edges (4) Straight, Mat Section Center Section

Reviews