Multi-Bit Screwdriver, Handle Only

APEX| Zoro #: G1146591| Mfr #: M-1500-P

$14.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: SolidPrimary Application: General PurposeTether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146591 Mfr #: M-1500-P
Shank Type: SolidPrimary Application: General Purpose
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 8-1/2"
Drive Size: 1/4"Shank Material: steel
Bit Retainer Type: MagneticIncludes: Handle only
Driver Type: Handle OnlyNumber of Pieces: 1
Finish: matteHandle Design: Fluted
Item: Multi-Bit Screwdriver,Handle OnlyRatcheting: No
Country of Origin (subject to change): United States

Description

Screwdrivers, Multi-Bit Screwdriver,Handle Only, Overall Length 8-1/2 In., Includes Handle Only, Tether Capable Standard Tool (Accessory Needed for Tethering), ESD Safe No, Nonsparking No, Handle Design Fluted, Handle Only, General Purpose, Ratcheting No, Bit Retainer Type Magnetic, Number of Pieces 1, Shank Type Solid, Shank Material Steel, Finish Matte, Drive Size 1/4 In.

Reviews