Skip to Main Content
customer-service Help
Apex

Nut Setter 1/4 Male Hex Drv 5

Apex Nut Setter 1/4 Male Hex Drv 5 M6N-0810-3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.12
  • Drive Size: 5/16"
  • Shank Size: 1/4"
  • Overall Length: 3 in
See full product details
Orders over $75 ship free.
Total: $27.12

Apex #M6N-0810-3 Specifications

  • Drive Size: 5/16"
  • Shank Size: 1/4"
  • Overall Length: 3 in
  • Material: Alloy Steel
  • Bit Style: Magnetic Nutsetter
  • Measurement Type: SAE
  • Drive Type: Hex
  • Finish: Unfinished
  • Number of Pieces: 1
  • Point Size: 1/2"
  • Impact Rated: Yes
  • SAE or Metric: SAE
  • Item: Nutsetter
  • Slide to Clean: No
  • Number of Nutsetters Included: 1
  • Fastening Size: 1/4 in
  • Magnetized Tip: Yes
  • Tool Insertion Size: 1/4 in Hex
  • Features: Durable Design
  • Measurement System: English/Imperial
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 3 in, Impact Rated Yes, Magnetized Tip Yes, Finish Unfinished, Material Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Apex

Reviews of Apex #M6N-0810-3