Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Nutsetter, 1/4" Hex, 1-3/4" L, Steel

APEX| Zoro #: G1394267| Mfr #: MDA-08

$7.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Magnetic/Nonmagnetic: Magnetic
Item: Nutsetter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394267 Mfr #: MDA-08
SAE or Metric: SAEMagnetic/Nonmagnetic: Magnetic
Item: NutsetterShank Style: Hex Power Drive
Overall Length: 1-3/4"Fastening Tool Material: Steel
Nutsetter Hex Size: 1/4"Finish: Unfinished - Lightly Oiled
Shank Size: 1/4"Country of Origin (subject to change): United States

Description

Magnetic Nutsetter, Material Steel, Drive Size 1/4 In. Hex, Shank Size 1/4 In., Length 1-3/4 In., Function For Sheet Metal Screws, Number of Pieces 1

Reviews