JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Nutsetter, 1/4" Hex, 4" L, Steel, Unfinished

APEX| Zoro #: G1727713| Mfr #: M6N-0808-4

$18.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1727713 Mfr #: M6N-0808-4
Fastening Tool Material: SteelItem: Nutsetter
Overall Length: 4"Nutsetter Hex Size: 1/4"
SAE or Metric: SAEFinish: Unfinished - Lightly Oiled
Shank Style: Hex Power DriveMagnetic/Nonmagnetic: Magnetic
Country of Origin (subject to change): United States

Product Description

Nutsetter, Steel, Drive Size (In.) 1/4" Hex, Shank Size (In.) 1/4, Length (In.) 4, Number of Pieces 1, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.