Apex Tool Group
Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished
Mfr # M6N-0812-6
Zoro # G1611303
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Shank Size 1/4"
- Material Alloy Steel
- Bit Style Magnetic Nutsetter
- Measurement Type SAE
Explore More Products
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 1-13/16" L, Steel MDA-12
- APEX TOOL GROUP Apex Nutsetter 1/4 Mhd 5/16 Female Hex 5 M6N-0810-5
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" M-490-4
- APEX TOOL GROUP 1/4In Hex Drive Nutsetter 1/4In-2In-7 M6N-0808-2
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished 6N-0810-2
- APEX TOOL GROUP Male Hex Drive With 3/8 Male EX-370
- APEX TOOL GROUP Hex Power Drive Size 5/3 AM-05-3
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 7 M6N-0814-3
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal EX-371-4
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" M-855
- EAZYPOWER Nutsetter, 1/4" Hex, 2-1/2" L, Steel, PK50 00328
- Apex Tool Group Screwdrivers and Nutdrivers