Nutsetter, 5/16"Hex, 6" L, Steel, Unfinished

APEX| Zoro #: G1378097| Mfr #: M6N-0810-6

$29.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1378097 Mfr #: M6N-0810-6
Fastening Tool Material: SteelItem: Nutsetter
Shank Style: Hex Power DriveMagnetic/Nonmagnetic: Magnetic
Overall Length: 6"Nutsetter Hex Size: 5/16"
SAE or Metric: SAEFinish: Unfinished - Lightly Oiled
Country of Origin (subject to change): United States

Product Description

Nutsetter, Steel, Drive Size (In.) 5/16" Hex, Shank Size (In.) 1/4, Length (In.) 6, Number of Pieces 1, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.