Apex Tool Group
Nutsetter, 5/16"Hex, 4" L, Steel, Unfinished
Mfr # M6N-0810-4
Zoro # G3461482
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16"
- Shank Size 1/4"
- Material Alloy Steel
- Bit Style Magnetic Nutsetter
- Measurement Type SAE
Explore More Products
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 1-3/4" L, Steel MDA-10
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 6" L, Steel, Unfinished M6N-0810-6
- APEX TOOL GROUP Hex Power Drive 1/4 SD-2052-10
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished 6N-0810-2
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 2-9/16" L, Steel MDB-12
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 3 6B-0812
- APEX TOOL GROUP 9/16 3/8 Drive 6Point Deep Imp 3218
- APEX TOOL GROUP 1/4 Hex Power Drive Bit No6 Point 273-6
- APEX TOOL GROUP Hex Power Drive Size 5/3 AM-05-3
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex 73329/B
- KO-KEN Nut Setter 7mm 6 Point 75mm Slide Magnet 1/4 Hex Drive 115G.75-7
- Apex Tool Group Nut Setters and Bit Holders