Nutsetter, 3/8" Hex, 1-13/16" L, Steel

APEX| Zoro #: G2176492| Mfr #: MDA-12

$9.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176492 Mfr #: MDA-12
Fastening Tool Material: SteelItem: Nutsetter
Shank Style: Hex Power DriveMagnetic/Nonmagnetic: Magnetic
Overall Length: 1-13/16"Nutsetter Hex Size: 3/8"
SAE or Metric: SAEFinish: Unfinished - Lightly Oiled
Country of Origin (subject to change): United States

Product Description

Nutsetter, Material Steel, Drive Size 3/8 In. Hex, Shank Size 1/4 In., Length 1-3/4 In., Function For Sheet Metal Screws, Number of Pieces 1
Save 15%. Sign up for Z-mail.