JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Nutsetter, 3/8" Hex, 2-9/16" L, Steel

APEX| Zoro #: G1578875| Mfr #: MDB-12

$10.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1578875 Mfr #: MDB-12
Fastening Tool Material: SteelItem: Nutsetter
Overall Length: 2-9/16"Nutsetter Hex Size: 3/8"
SAE or Metric: SAEFinish: Unfinished - Lightly Oiled
Shank Style: Hex Power DriveMagnetic/Nonmagnetic: Magnetic
Country of Origin (subject to change): United States

Product Description

Nutsetter, Material Steel, Drive Size 3/8 In. Hex, Shank Size 1/4 In., Length 2-14/25 In., Function For Sheet Metal Screws, Number of Pieces 1

Product Reviews

Save 15%. Sign up for Z-mail.