JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Nutsetter, 5/16" Hex, 1-3/4" L, Steel

APEX| Zoro #: G2435176| Mfr #: MDA-10

$6.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2435176 Mfr #: MDA-10
Fastening Tool Material: SteelItem: Nutsetter
SAE or Metric: SAEFinish: Unfinished - Lightly Oiled
Shank Style: Hex Power DriveMagnetic/Nonmagnetic: Magnetic
Overall Length: 1-3/4"Nutsetter Hex Size: 5/16"
Country of Origin (subject to change): United States

Product Description

Nutsetter, Material Steel, Drive Size 5/16 In. Hex, Shank Size 1/4 In., Length 1-3/4 In., Function For Sheet Metal Screws, Number of Pieces 1

Product Reviews

Save 15%. Sign up for Z-mail.