Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1466166| Mfr #: 954-1X-5PK

$9.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1466166 Mfr #: 954-1X-5PK
Fastening Tool Material: S2 SteelPoint Size: #1
Single End/Double End: Single EndItem: Power Bit
SAE or Metric: SAEFor Use With: Power Tool
Finish: UnfinishedShank Style: Hex Power Drive
Bit Style: Square RecessOverall Length: 1-15/16"
Impact Rated: YesCountry of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Square Recess, Point Size #1, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.