Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G0570936| Mfr #: 273B-1-5PK

$90.26 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0570936 Mfr #: 273B-1-5PK
Single End/Double End: Single EndFinish: Unfinished
Shank Style: Hex Power DriveFor Use With: Power Tool
SAE or Metric: SAEImpact Rated: Yes
Fastening Tool Material: S2 SteelOverall Length: 2-3/4"
Bit Style: Torq-SetPoint Size: #1
Item: Power BitCountry of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Torq-Set, Point Size #1, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2-3/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5
Save 15%. Sign up for Z-mail.