Power Bit, SAE, 5/16", Hex Power Drive, PK5

APEX| Zoro #: G2364765| Mfr #: 170-10A-5PK

$41.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364765 Mfr #: 170-10A-5PK
Finish: UnfinishedSingle End/Double End: Single End
SAE or Metric: SAEImpact Rated: Yes
Fastening Tool Material: S2 SteelFor Use With: Power Tool
Shank Style: Hex Power DriveOverall Length: 1-1/4"
Bit Style: Torq-SetPoint Size: #10
Item: Insert BitCountry of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Torq-Set, Point Size #10, Shank Style Hex Power Drive, Shank Size 5/16 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5
Save 15%. Sign up for Z-mail.