JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1302305| Mfr #: 170-1/4B-5PK

$65.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1302305 Mfr #: 170-1/4B-5PK
For Use With: Power ToolSingle End/Double End: Single End
Fastening Tool Material: S2 SteelImpact Rated: Yes
Shank Style: Hex Power DriveSAE or Metric: SAE
Finish: UnfinishedOverall Length: 1-1/4"
Bit Style: Torq-SetPoint Size: 1/4"
Item: Insert BitCountry of Origin (subject to change): Taiwan

Product Description

Power Bit, Bit Style Torq-Set, Point Size 1/4 In., Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.