JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Power Bit, SAE, 7/16", Hex Power Drive, PK5

APEX| Zoro #: G1819535| Mfr #: 170-1/4-ACR-5PK

$48.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819535 Mfr #: 170-1/4-ACR-5PK
Fastening Tool Material: S2 SteelImpact Rated: Yes
Single End/Double End: Single EndShank Style: Hex Power Drive
SAE or Metric: SAEFor Use With: Power Tool
Finish: UnfinishedOverall Length: 1-1/4"
Bit Style: Torq-Set ACRPoint Size: 1/4"
Item: Insert BitCountry of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Torq-Set ACR, Point Size 1/4 In., Shank Style Hex Power Drive, Shank Size 7/16 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.