LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1520556| Mfr #: AM-04-5PK

$31.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1520556 Mfr #: AM-04-5PK
Fastening Tool Material: S2 SteelOverall Length: 1-15/16"
Single End/Double End: Single EndSAE or Metric: SAE
Item: Power BitShank Style: Hex Power Drive
For Use With: Power ToolImpact Rated: Yes
Bit Style: HexFinish: Unfinished
Point Size: 1/8"Country of Origin (subject to change): United States

Product Description

Power Bit,Shank Size 1/4 In.,Bit Style Hex,Point Size 1/8 In.,Bit Length 1-15/16 In.,Material Tool Steel,Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.