Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1940723| Mfr #: 492-CX-5PK

$22.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1940723 Mfr #: 492-CX-5PK
Impact Rated: YesItem: Power Bit
SAE or Metric: SAESingle End/Double End: Single End
Finish: UnfinishedBit Style: Phillips
Shank Style: Hex Power DriveFastening Tool Material: S2 Steel
For Use With: Power ToolOverall Length: 6"
Point Size: #2Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Phillips, Point Size #2, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 6 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews