JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1179333| Mfr #: 492X-5PK

$6.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179333 Mfr #: 492X-5PK
Single End/Double End: Single EndFastening Tool Material: S2 Steel
Finish: UnfinishedBit Style: Phillips
SAE or Metric: SAEFor Use With: Power Tool
Item: Power BitShank Style: Hex Power Drive
Impact Rated: YesOverall Length: 1-15/16"
Point Size: #2Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Phillips, Point Size #2, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.