Power Bit, SAE, 1/4", Hex Power Drive, PK100

APEX| Zoro #: G0977347| Mfr #: 492-CX-100PK

$436.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977347 Mfr #: 492-CX-100PK
Single End/Double End: Single EndFastening Tool Material: S2 Steel
Impact Rated: YesSAE or Metric: SAE
Bit Style: PhillipsItem: Power Bit
Shank Style: Hex Power DriveFinish: Unfinished
For Use With: Power ToolOverall Length: 6"
Point Size: #2Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Phillips, Point Size #2, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 6 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.