Power Bit, SAE, 1/4", Hex Power Drive, PK250

APEX| Zoro #: G0478721| Mfr #: 492-AX-250PK

$386.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0478721 Mfr #: 492-AX-250PK
For Use With: Power ToolFastening Tool Material: S2 Steel
Item: Power BitFinish: Unfinished
Shank Style: Hex Power DriveImpact Rated: Yes
SAE or Metric: SAEBit Style: Phillips
Single End/Double End: Single EndOverall Length: 2-3/4"
Point Size: #2Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Phillips, Point Size #2, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2-3/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.