Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK250
Mfr # 492X-250PK
Zoro # G0518341
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 440-TX-15X-5PK
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T 170-10
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 440-TX-30X-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, T20, PK5 40-TX-20-5PK
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 3/8 Sq, 1-5/8", PK5 EX-370-5PK
- APEX TOOL GROUP Power Bit, SAE, 12 to 24mm, Screw, PK5 55-TX-25-5PK
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 48-TX-55-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, PK5 309-4X-5PK
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 026 326-00X
- KO-KEN Bit Slotted 2.0 x 12 80mm 5/16 Hex Drive 100S.80-12
- VULCAN Bit Screwdriver Square No1 4In 375401OR
- Apex Tool Group Screwdriver Bits