PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1740347| Mfr #: 954-2X-5PK

$8.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740347 Mfr #: 954-2X-5PK
Bit Style: Square RecessSingle End/Double End: Single End
Impact Rated: YesFastening Tool Material: S2 Steel
SAE or Metric: SAEItem: Power Bit
Finish: UnfinishedFor Use With: Power Tool
Shank Style: Hex Power DriveOverall Length: 1-15/16"
Point Size: #2Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Square Recess, Point Size #2, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews