JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1120244| Mfr #: 954-A-2X-5PK

$9.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120244 Mfr #: 954-A-2X-5PK
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelSAE or Metric: SAE
Bit Style: Square RecessFinish: Unfinished
Impact Rated: YesShank Style: Hex Power Drive
Overall Length: 2-3/4"Point Size: #2
For Use With: Power ToolCountry of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Square Recess, Point Size #2, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2-3/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.