Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G0448305| Mfr #: 954-B-2X-5PK

$14.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0448305 Mfr #: 954-B-2X-5PK
Fastening Tool Material: S2 SteelItem: Power Bit
Finish: UnfinishedImpact Rated: Yes
SAE or Metric: SAEBit Style: Square Recess
Single End/Double End: Single EndFor Use With: Power Tool
Shank Style: Hex Power DriveOverall Length: 3-1/2"
Point Size: #2Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Square Recess, Point Size #2, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 3-1/2 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.