PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G2115337| Mfr #: 273B-2-5PK

$66.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115337 Mfr #: 273B-2-5PK
Single End/Double End: Single EndImpact Rated: Yes
Fastening Tool Material: S2 SteelSAE or Metric: SAE
For Use With: Power ToolShank Style: Hex Power Drive
Finish: UnfinishedOverall Length: 2-3/4"
Bit Style: Torq-SetPoint Size: #2
Item: Power BitCountry of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Torq-Set, Point Size #2, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2-3/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews