Power Bit, SAE, 1/4", Hex Power Drive, PK100

APEX| Zoro #: G0795776| Mfr #: 493X-100PK

$227.73 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795776 Mfr #: 493X-100PK
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Power ToolItem: Power Bit
Bit Style: PhillipsSAE or Metric: SAE
Shank Style: Hex Power DriveImpact Rated: Yes
Fastening Tool Material: SteelOverall Length: 1-15/16"
Point Size: #3Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Phillips, Point Size #3, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.