Power Bit, SAE, 1/4", Hex Power Drive, PK250

APEX| Zoro #: G1437554| Mfr #: 493X-250PK

$604.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437554 Mfr #: 493X-250PK
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Power ToolItem: Power Bit
Bit Style: PhillipsSAE or Metric: SAE
Shank Style: Hex Power DriveImpact Rated: Yes
Fastening Tool Material: SteelOverall Length: 1-15/16"
Point Size: #3Country of Origin (subject to change): United States

Product Description

Power Bit,Shank Size 1/4 In.,Bit Style Phillips,Point Size #3,Bit Length 1-15/16 In.,Material Tool Steel,Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.