Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1722201| Mfr #: 954-3X-5PK

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722201 Mfr #: 954-3X-5PK
Finish: UnfinishedSingle End/Double End: Single End
Bit Style: Square RecessSAE or Metric: SAE
Impact Rated: YesPoint Size: #3
Item: Power BitFor Use With: Power Tool
Fastening Tool Material: S2 SteelShank Style: Hex Power Drive
Overall Length: 1-15/16"Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Square Recess, Point Size #3, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.