Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1250532| Mfr #: 170-3-5PK

$37.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1250532 Mfr #: 170-3-5PK
Finish: UNFINISHEDSingle End/Double End: Single End
For Use With: Power ToolItem: Power Bit
SAE or Metric: SAEShank Style: Hex Power Drive
Fastening Tool Material: S2 SteelImpact Rated: Yes
Overall Length: 1-1/4"Bit Style: Torq-Set
Point Size: #3Country of Origin (subject to change): United States

Product Description

Power Bit, Shank Size 1/4 In., Bit Style Torq-Set, Point Size #3, Bit Length 1-1/4 In., Material Tool Steel, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.