Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1751872| Mfr #: AM-06-5PK

$28.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1751872 Mfr #: AM-06-5PK
Item: Power BitFinish: Unfinished
Single End/Double End: Single EndImpact Rated: Yes
Bit Style: HexFastening Tool Material: S2 Steel
Shank Style: Hex Power DriveFor Use With: Power Tool
SAE or Metric: SAEOverall Length: 1-15/16"
Point Size: 3/16"Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Hex, Point Size 3/16 In., Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5
Save 15%. Sign up for Z-mail.